missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ TargetDispo Disposable Sampler
GREENER_CHOICEBIOPHARMA

Product Code. 15581731 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
200 mL
Length (Metric):
500 mm
1000 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 15581731

Brand: Buerkle™ 53934460

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Samples at a specific target point within the sample material. The Buerkle™ TargetDispo Disposable Sampler is intended for use with powder or granulate material. It is available in sterile and non-sterile varieties.

  • Used to take a target point sample at a position in the sample material that has previously been precisely determined
  • Sampler pierces into the powder or granulate while closed; when it reaches the sample removal point it is opened and then closed again
  • The sample can be easily emptied through the open handle
  • Handle opening is 14mm in diameter
  • Clean room manufactured
  • Sterile versions are sterilized by gamma radiation
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 3.38 oz.
Capacity (Metric) 100 mL
Disposable Single-use
Sterility Non-sterile
Diameter (Metric) 25 mm
Length (Metric) 500 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.