missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Robust enough to withstand the rigors of constant daily use
- Ideal for multiple usage as there is no manual adjustment
- Trinocular optical head, inclinded at 45°
- HB0 100W Ultra Hi-voltage Spherical Mercury Lamp
Specifications
1 spare bulb, 1 spare fuse, allen key for condenser locking, dust cover and instruction manual | |
N.A.0.3 (removable) | |
Brightfield Plan Achromatic | |
220/240 V | |
WF 10X/22 mm | |
Trinocular, 45° Inclined |
220/240 V | |
Field diaphragm | |
Quadruple revolving with click stop, Inverted | |
50/60 Hz | |
HB0 100w Ultra Hi-voltage Spherical Mercury Lamp | |
Inverso |