missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER TC45-F Immersion Chiller
For many applications immersion coolers are also an environmentally friendly alternative to mains water cooling. The TC immersion coolers are suitable for unsupervised use, for cooling tasks which require continuous cooling or as a variant with temperature control and a Pt100 probe.
Brand: HUBER 3003.0044.00
3726.21 GBP valid until 2025-01-17
Use promo code "21645" to get your promotional price.
Description
- TC45-F Immersion cooler, with flexible evaporator coil and natural refrigerant
- Rapid cooling of fluids
- Ideal for counter-cooling or as a replacement of dry ice
- Easy operation with only three keys
- Compact, space-saving construction
- Robust housing with carrying grips
- High quality stainless steel immersion probe
- Temperature range: -45°C to 100°C
- Cooling capacity (0°C): 0.24kW
Specifications
-45°C to +100°C | |
TC45-F | |
208/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction