missing translation for 'onlineSavingsMsg'
Learn More

Techne™ Tecal 425°F Portable/Field Dry Block Calibrator

Techne™ Tecal 425°F Portable/Field Dry Block Calibrator provides safe and convenient calibration for a wide range of thermal sensors

Brand:  Techne™ 16102-28

Product Code. 15563660

  • £3140.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Quickly heats up, and cools down
  • Temperature range from 45°C below ambient up to 425°C
  • Digital control provides temperature uniformity and stability
  • Easily manage all calibration functions with RS-232 interface
  • This lightweight, portable dry block temperature calibrator is ideal for use in the field
  • It can be used with a wide range of inserts (not included) with different dimension wells to match numerous probe sizes
  • Safety features include an automatic cooling fan and over temperature cutout that turns power off to the heaters if a fault develops or maximum operating temperature is exceeded
  • Max Temperature: 797°F
  • Temperature Accuracy: ±0.54°F (±0.30°C)
  • Heat-Up Rate: 12 minutes from 68° to 752°F (20° to 400°C)
  • Cool-Down Rate: 21 minutes from 752° to 182°F (400° to 100°C)
  • Dimensions: (17 x 27 x 25.5 cm)
Specifications

Specifications

Portable/Field Dry Block Calibrator
230 VAC, 50/60 Hz
Insert Adapter Removal Tool, Software Kit with RS-232 Cable, and Power Cord
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Techne™ Tecal 425°F Portable/Field Dry Block Calibrator > 230 VAC

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.