missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gas Arc™ Tech-Master™ 4.9 purity Brass Gas Regulator
For use with cylinder pressure up to 300bar
POA - £375.38
Specifications
Type | Gas Regulator |
---|---|
Filter Material | 316L Stainless Steel |
Material | Brass |
Max. Outlet Pressure | 4 bar |
Pressure Range (Outlet) | 0 to 4 bar |
Product Code | Brand | Connection Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connection Type | Price | Quantity & Availability | |||||
12940800
|
Gas Arc™
3960001018 |
BS 341 No. 8 (0.860 BSW R/H) 1 Cylinder connection |
£375.38
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12910800
|
Gas Arc™
3960000998 |
BS 341 No. 3 (5/8 inch BSP R/H) Cylinder connection |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Regulators to BS EN ISO 9001 and BS EN ISO 2503
- Two gauge single and multi stage
- Cylinder pressure up to 300bar
- Robust brass construction to meet industry requirements
- Tamper proof high flow safety relief valve
- Safety gauges to BS EN ISO 562
- Encapsulated valve design fitted with 316L sintered stainless steel filter
- Regulator outlet connection: 3/8 inch BSP
- Propane regulator is plugged
Specifications
Gas Regulator | |
Brass | |
0 to 4 bar |
316L Stainless Steel | |
4 bar | |
Yes |