missing translation for 'onlineSavingsMsg'
Learn More

Techne™ 3PrimeG Gradient Thermal Cyclers

Small gradient thermal cycler that builds on all features of 3PrimeX instrument

Specifications

Electrical Requirements 100-230V 50-60Hz, 155w
View More Specs

Description

Description

  • Color touchscreen interface (3.5 in. VGA with graphical display) for fast program setup
  • Programs can be transfered between instruments via USB or to PC
  • Expanded sample capacity, accommodating 48 x 0.2mL microtubes, 30 x 0.5mL tubes plus half 96 well plate in horizontal format
  • Internal memory can hold 1000 programs with unlimited storage available on USB data stick
  • Small space-saving footprint
  • Auto re-start on power failure
  • Adjustable heated lid pressure
  • Electrical requirements: 100-230V 50-60Hz, 155w

Specifications:

  • Block temperature range: 10° to 100°C (4°C final hold)
  • Block uniformity at 55°C: <±0.3°C
  • Temperature accuracy at 55°C: <±0.25°C
  • Adjustable Heated Lid Temperature: 35° to 115°C or off
  • Maximum heating rate: 3.0°C/sec
  • Gradient Range: 30° to 80°C
  • Maximum Gradient: 14°C
  • Minimum Gradient: 1°C
  • Type: 2 to 4 peltier element/block
  • L x W x H: 350 x 210 x 280mm
  • wt: 6kg

Warranty

4 years warranty

Specifications

Specifications

100-230V 50-60Hz, 155w
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Techne™ 3PrimeG Gradient Thermal Cyclers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.