missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Glass Hybridization Tube with Push on End Cap
Complement your hybridization incubation systems with this Glass Hybridization Tube with Push on End Cap.
Brand: Cole-Parmer™ 39455-11
Code : 04
Additional Details : Weight : 0.01000kg
Description
- Expand the capabilities of your Cole Parmer HI-200 Series Hybridization Incubators with our collection of optional accessories.
- This collection includes a selection of rocking platforms, hybridization tubes of various sizes, and tube holders with clips.
Specifications
Push on End Cap | |
Hybridization Tube | |
80 mm | |
HI-200D Hybridization Incubators | |
220 mm |
8.7 in. | |
1 Ea. | |
Borosilicate Glass | |
Push-on End Cap |