missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ HI-200 Series Hybridization Incubator Accessory, Tube
HI-200 Series Hybridization Incubator Tubes are versatile and are available in multiple tube formats; mix and match sizes within an instrument to cater for different throughputs, users and applications. Glass hybridization tubes reduce volumes, simplify washing and improve signals.
£158.49 - £208.22
Specifications
Closure Type | Screw Cap |
---|---|
Material | Borosilicate Glass |
Product Type | Hybridization Tube |
Product Code | Brand | Diameter (Metric) Outer | Length (Metric) | Length (English) | For Use With (Equipment) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Length (Metric) | Length (English) | For Use With (Equipment) | Price | Quantity & Availability | ||
12132080
|
Cole-Parmer™
39455-14 |
44 mm | 220 mm | 8.66 in. | HB-1D Hybridizer |
£161.77
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
11513849
|
Cole-Parmer™
39455-15 |
44 mm | 240 mm | 9.44 in. | HB-3D Hybrigene |
£158.49
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
11593839
|
Cole-Parmer™
39455-13 |
80 mm | 240 mm | 9.44 in. | HB-1D Hybridizer |
£208.22
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
Description
- Tubes and other accessories can be accommodated at the same time for multiple uses.
- Low probe volume, even with large glass tubes.
- Rotation and design ensure volumes as low as 5 mL can be used and recovered.
- Unique slot-in tubes with tube rotation speed of 0 to 20 rpm are controllable to suit your application.
- Radioactive safe (protective casing and non-drip tube design minimizes risk to the user).
- Thick borosilicate glass provides durability.
- Non-drip, safe and convenient easy pour design.
- O-ring sealed end caps ensure no leakage.
- Escape thread-on screw cap offer easy-opening with no vacuum problems.
- Tube assemblies feature adaptors to hold multiple small glass tubes for increased capacity.
Specifications
Screw Cap | |
Borosilicate Glass | |
Hybridization Tube |