Learn More
Cole-Parmer™ WBU-200 Series Unheated Water Bath
This WBU-200 Series Unheated Water Bath features a corrosion resistant stainless steel inner for easy cleaning.
Brand: Cole-Parmer™ 16101-89
551.20 GBP valid until 2024-12-31
Use promo code "21917" to get your promotional price.
Code : 57
Additional Details : Weight : 1.00000kg
Description
- Constructed of durable stainless steel.
- Rugged splash-proof case.
- Integrated carrying handle for added safety.
- Designed to be used with a clip-on Tempette or Tempunit™ thermoregulator (sold separately), these water baths incorporate carrying handles for added safety.
- All water baths have stoved enamelled steel outer cases and are supplied with bridge mounting plate to hold the thermoregulator.
Specifications
6.9 gal. | |
Waterbath | |
Clip-on Tempette | |
26 to 20.5 L | |
200°C | |
505 mm | |
300 mm | |
7.9 in. | |
200 mm | |
65 mm |
Stainless Steel | |
26 L | |
Unheated Water Bath | |
Stainless Steel | |
530 mm | |
325 mm | |
8.7 in. | |
222 mm | |
2.6 in. | |
9.5 kg |