missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ WBU-200 Series Unheated Water Bath
This WBU-200 Series Unheated Water Bath features a corrosion resistant stainless steel inner for easy cleaning.
£436.60 - £1255.00
Specifications
Chamber Material | Stainless Steel |
---|---|
Description | Waterbath |
For Use With (Equipment) | Clip-on Tempette |
Type | Unheated Water Bath |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11513779
|
Cole-Parmer™
16101-88 |
12 L |
£570.00
Each |
In Stock
Log in to see stock. |
|||||
12707929
|
Cole-Parmer™
16101-89 |
26 L |
£580.21
Each |
In Stock
Log in to see stock. |
|||||
12797919
|
Cole-Parmer™
16112-01 |
18 L |
£580.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
12717929
|
Cole-Parmer™
16104-45 |
48 L |
£1255.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
12777919
|
Cole-Parmer™
16104-53 |
8 L |
£436.60
Each |
In Stock
Log in to see stock. |
|||||
Description
- Constructed of durable stainless steel.
- Rugged splash-proof case.
- Integrated carrying handle for added safety.
- Designed to be used with a clip-on Tempette or Tempunit™ thermoregulator (sold separately), these water baths incorporate carrying handles for added safety.
- All water baths have stoved enamelled steel outer cases and are supplied with bridge mounting plate to hold the thermoregulator.
Specifications
Stainless Steel | |
Clip-on Tempette | |
Stainless Steel | |
2.6 in. |
Waterbath | |
Unheated Water Bath | |
200°C | |
65 mm |