missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ MP-400D Stuart High-Temperature, High-Resolution Digital Melting Point Apparatus; 115/230 VAC

Digitally measure three melting points at once

Brand:  Cole-Parmer™ 03011-49

Product Code. 11426638

  • £2160.00 / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Features patented head up display

  • Be more productive—test three samples simultaneously
  • Maximum temperature of 400°C with 0.1° resolution
  • Variable ramp rate between 0.5 and 10°C in 0.1°C increments after initial warm-up
  • Easily view the melt via magnifying lens with built-in illumination
  • Record up to eight events for each sample with time date stamp
  • Two-stage head adjustment offers user comfort
  • Dual voltage operation for universal use
  • 3 year warranty
Select, measure, and display the temperature digitally, ensuring accuracy and avoiding the need for a glass thermometer. Test three samples simultaneously, viewing the melt via a magnifying lens with built-in illumination. Set a plateau temperature for initial warm-up—unattended warm-up time frees up the user until the plateau temperature is reached. Heating rate continues slowly between 0.5 and 10°C after the warm-up, slowly reaching the melt temperature for greater accuracy.

Save and recall up to seven temperatures per tube on the screen. Melting point apparatus records up to eight events per sample tube with time and date stamp. Use the 5-pin mini DIN socket to connect to a printer (order separately). Adjust the viewing head two ways for better viewing and user comfort. The head can be moved forwards/backwards as well as tilted up to 126°. A convienient capillary storage compartment comes with a glass capillary cutter. Full access to the block allows for easy cleaning.Please Note: Effective June 2022, the Stuart Digital Melting Point Apparatus Model number SMP30 has now been rebranded Cole-Parmer under Model number MP-400D. All the same great features and specifications, just with a new and improved look.
Specifications

Specifications

Advanced Melting Point Apparatus
120/230 V
Backlit LCD
Up to three 2.0 mm dia. capillary tube samples
170 mm
12.8 in.
MP-400D
Ambient to 400°C
7.9 in.
50/60 Hz
325 x 200 x 170 mm
120/230 V, 50/60 Hz
6.7 in.
Printer
325 mm
Ambient to 752°F
3.6 kg
200 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.