missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Cell Culturing Flask for BS-200 Series Cell Culture Stirring Systems

This Cell Culturing Flask is a complete culture vessel—flask, stir rod, and caps—to use with biological stirrers.

Brand:  Cole-Parmer™ Essentials 21837-37

392.30 GBP valid until 2024-12-31
Use promo code "21939" to get your promotional price.


 View more versions of this product

Product Code. 11583779

  • £484.00 / Each
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Completely sealed vessel is ideal for pathogenic materials

Culture vessels come calibrated and have two side ports and a central filling port. All culture vessel parts can be autoclaved at 121°C and 15 psi for 30 minutes. Silicone-encapsulated stir rods reduce the possibility of cells attaching to and growing on the surface.

Specifications

Specifications

125 mL
4.9 in.
Autoclavable
Borosilicate Glass
125 mm
65 mm