missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Teclu Safety Burner with NF Connection, 13mm Opening
Shop All Fisherbrand Products
Click to view available options
Gas Type:
Butane, LPG, Propane
Methane, Natural Gas
Unit Size:
Each
Description
- Safety features all contained within the burner
- For use with natural gas/methane or butane/propane
- 13mm diameter opening
- With gas control needle valve
- Specially designed conical mixing chamber incorporated which allows the burner to give off a very hot flame
- Suitable for glass work and soldering
- Gas and air mixing is regulated by adjusting the knurled wheel below the tube
Specifications
Specifications
| Product Type | Teclu Safety Burner |
| For Use With (Equipment) | NF Screwing G 0.5 in Connector |
| Gas Type | Methane, Natural Gas |
| Diameter (Metric) | 13 mm |
| For Use With (Application) | Glasswork and soldering |
| Height (Metric) | 150 mm |
| Includes | NF Connector |
| No. per Pack | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction