missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Teclu Safety Burner with Tétine Connection, 13mm Opening
Supplied with a flame failure device that shuts off the gas supply to the burner within approximately 20 seconds of the flame being extinguished.
Brand: Fisherbrand™
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Safety features all contained within the burner
- For use with natural gas/methane or butane/propane
- 13mm diameter opening
- With gas control needle valve
- Specially designed conical mixing chamber incorporated which allows the burner to give off a very hot flame
- Suitable for glass work and soldering
- Gas and air mixing is regulated by adjusting the knurled wheel below the tube
Specifications
Teclu Safety Burner | |
Natural Gas, Methane | |
Glasswork and soldering | |
1 Ea. |
T-Tine Connection | |
13 mm | |
150 mm |