missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Tedlar Sampling Bags
Lightweight and easy to use sampling bags with polypropylene or stainless-steel valves.
£372.68 - £917.18
Specifications
Product Type | Tedlar Bag |
---|---|
Certifications/Compliance | EPA, NIOSH, OSHA |
Includes | Valve and septum |
Material | Polypropylene |
Thickness (Metric) | 0.050 mm |
Product Code | Brand | Material | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Capacity (Metric) | Price | Quantity & Availability | ||||
13191442
|
Restek™
22057 |
Polypropylene | 80 L |
£917.18
Pack of 5 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
13101452
|
Restek™
22058 |
Polypropylene | 100 L |
£706.64
Pack of 3 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
13141442
|
Restek™
22052 |
Polypropylene | 5 L |
£462.22
Pack of 10 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
13181442
|
Restek™
22056 |
Polypropylene | 40 L |
£716.32
Pack of 5 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
13161442
|
Restek™
22054 |
Polypropylene | 12 L |
£675.18
Pack of 10 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||||
13151442
|
Restek™
22053 |
Polypropylene | 10 L |
£626.78
Pack of 10 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
13131442
|
Restek™
22051 |
Polypropylene | 3 L |
£372.68
Pack of 10 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- With septum fitting for syringe sampling or standard spiking
- Continuous sampling temperature up to 107°C; short term (1 to 2 hours) temperature up to 176°C
- Composition: polyvinyl fluoride (PVF) polymer resin
- Thickness: 0.002 in.
- Tensile Strength: 8000psi
- Specific Gravity: 1.7g/mL
Specifications
Tedlar Bag | |
Valve and septum | |
0.050 mm | |
399.2°F | |
8000psi |
EPA, NIOSH, OSHA | |
Polypropylene | |
50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide | |
204°C | |
2 mil |