missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tee connecting union for L/S 18 I/P 73, 70 B/T 86 polypropylene 9.5mm hose barb fitting Masterflex
Barbed T connectors are designed for quick and easy assembly. Combine these simple, economical fittings with Masterflex flexible tubing for use in your low-pressure applications
Brand: Masterflex™ 06294-40
Code : XX
Additional Details : Weight : 0.01000kg
Description
- No tools needed for assembly
- Choose from a wide range of materials for enhanced compatibility
- T hose barb connectors are ideal for flexible tubing
- Autoclavable
Specifications
Yes | |
55 mm | |
Autoclave only | |
10 mm (Port 1), 10 mm (Port 2), 10 mm (Port 3) | |
Less than 30 psi |
Polypropylene | |
Low pressure applications | |
40 mm | |
Clear |