missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinematica™ Telescopic Electric Stand, ST-P 14/590+500
Use this stand with Polytron™ PT 2500 E, PT 4000 and PT 3100 D and PT 6100 D drives. Kinematica™ Telescopic Electric Stand, ST-P 14/590+500 features an ergonomic design and long lasting, robust construction. Includes electric driven stroke, plate and vessel holder.
Brand: Kinematica™ 11040037
This item is not returnable.
View return policy
Description
- Stand electronics are designed to operate in ambient temperatures of 5 to 40°C and were tested according to EN 60335-1 and UL 962.
- Ergonomic height adjustment using two buttons
- Telescopic lift with steel casing
- Top price-to-performance ratio
- Also available with vessel holder
- Powerful integrated lift motor with steel casing
- Long-lasting, robust construction
- Excellent stability thanks to solid aluminum base plate
- Includes non-slip mat
- Stroke 500mm
Specifications
Telescopic Electric Stand | |
500 mm | |
Designed to operate in ambient temperatures of 5 to 40°C | |
ST-P 14/590+500 |
100/120 V | |
Stainless steel base plate | |
Polytron™ PT 2500 E, PT 4000 and PT 3100 D and PT 6100 D drives. |