missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Telescopic Rod

Product Code. 10376292
Click to view available options
Length (Metric):
115 to 300 cm (Adjustable)
125 to 250 cm (Adjustable)
165 to 450 cm (Adjustable)
175 to 600 cm (Adjustable)
65 to 120 cm (Adjustable)
70 to 180 cm
95 to 280 cm (Adjustable)
Includes:
2 Rods
3 Rods
4 Rods
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10376292

Brand: Buerkle™ 53550280

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Versatile sampling system with exchangeable tools for a wide range of applications.

  • Different tools can be attached to the telescopic rod
  • The tools (angular beaker, pendulum beaker, bottle holder, stainless steel beaker and dip net) are attached to the telescopic rod by a practical snap-in joint
  • Ideal for sampling from baths, tanks, shafts, open water courses etc
  • Sampling depths down to 6 m can be reached with the adjustable telescopic aluminum rod
  • The telescopic rods cannot be rotated radially, which means even better handling
  • The individual rods have been provided with an end stop, this means that one rod cannot accidentally slip out of another rod
  • Telescopic rod 5355-0280, extremely short model – yet extendable up to 280 cm. Fits into every car boot!
  • Springs made of stainless steel
TRUSTED_SUSTAINABILITY

Specifications

Product Type Telescopic Rod
Material Aluminum
Autoclavable Not Autoclavable
Includes 4 Rods
For Use With (Application) Industry and Water Treatment, Ideal for Sampling From Baths, Tanks, Shafts, Open Water Courses, Used with Telescope Sampler
For Use With (Equipment) Bürkle Angled beaker, pendulum beaker, bottle holder, stainless steel beaker and dip net
Length (Metric) 95 to 280 cm (Adjustable)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.