missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Telescopic Rod
Telescopic Rod is a versatile sampling system with exchangeable tools for a wide range of applications.
Brand: Buerkle™ 5355-0250
54.66 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Different tools can be attached to the telescopic rod
- The tools (angular beaker, pendulum beaker, bottle holder, stainless steel beaker and dip net) are attached to the telescopic rod by a practical snap-in joint
- Ideal for sampling from baths, tanks, shafts, open water courses etc
- Sampling depths down to 6 m can be reached with the adjustable telescopic aluminum rod
- The telescopic rods cannot be rotated radially, which means even better handling
- The individual rods have been provided with an end stop, this means that one rod cannot accidentally slip out of another rod
- Telescopic rod 5355-0280, extremely short model – yet extendable up to 280 cm. Fits into every car boot!
- Springs made of stainless steel
Specifications
Telescopic Rod | |
2 Rods | |
125 to 250 cm |
Aluminum | |
Industry and Water Treatment, Ideal for Sampling From Baths, Tanks, Shafts, Open Water Courses, Used with Telescope Sampler |
Product Suggestions
Customers who viewed this item also viewed
Water analysis
File size: 7.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Telescopic Rod > Length: 125 to 250cm; Number of rods: 2
Spot an opportunity for improvement?Share a Content Correction