missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Telescopic Suction Tubes
Corning™ Telescopic Suction Tubes for quick and precise dispensing of acids, bases and solvents
£21.83 - £48.02
Specifications
Product Type | Telescopic Suction Tube |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 8655 |
For Use With (Application) | Quick and precise dispensing of acids, bases and solvents |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
16862110
|
Corning™
6867 |
2.5 to 10 mL |
£21.83
Each |
Estimated Shipment: 25-04-2025
Log in to see stock. |
|||||
16872110
|
Corning™
6868 |
25 to 100 mL |
£48.02
Each |
Estimated Shipment: 25-04-2025
Log in to see stock. |
|||||
Description
- Suction tube
- For use with Bottle Top Dispenser
Specifications
Telescopic Suction Tube | |
Autoclavable | |
ISO 8655 | |
Quick and precise dispensing of acids, bases and solvents |