missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tellurium Standard Metal Solution 1000ppm, for AAS, Solution HCl 20%, Fisher Chemical™
Click to view available options
Quantity:
100 mL
500 mL
Specifications
Packaging | HDPE plastic bottle |
Quantity | 100 mL |
Color | Colorless |
Physical Form | Liquid |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
Product Identifier
- Tellurium solution 1000 ppm
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H315-Causes skin irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'