missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 5 Level Clock
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M05CTHERG2D01P1
Description
Specifications
ISO 9001 | |
14 mm | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
14 mm | |
14 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
Thermax 5-level Clock Temperature Indicator 60°C to 82°C (140°F to 180°F) | |
82°C | |
60°C | |
60°C to 82°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
60°C, 65°C, 70°C, 77°C, 82°C (140°F, 150°F, 160°F, 170°F, 180°F) | |
Dual °C (°F) |
0.15 in. | |
Single-use | |
0.55 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Thermax 5-level Clock Temperature Indicator 60°C to 82°C (140°F to 180°F) Range 2 | |
9 g | |
0.55 in. | |
180°F | |
140°F | |
140°F to 180°F | |
Yes | |
±1°C | |
60/65/71/77/82°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction