missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 5 Level Clock
Single use, irreversible threshold indicator reports the highest temperature reached
£14.75 - £406.00
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Dial Size (English) | 0.15 in. |
Dial Size (Metric) | 14 mm |
Disposable | Single-use |
For Use With (Application) | For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
11770879
|
Thermographic Measurements Ltd
M05CTHERG5D01P1 |
143°C to 166°C |
£17.00
Pack of 10 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
11780879
|
Thermographic Measurements Ltd
M05CTHERG6D01P1 |
171°C to 193°C |
£17.00
Pack of 10 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
11740879
|
Thermographic Measurements Ltd
M05CTHERG2D01P1 |
60°C to 82°C |
£14.75
Pack of 10 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
11750879
|
Thermographic Measurements Ltd
M05CTHERG3D01P1 |
88°C to 110°C |
£14.75
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11700889
|
Thermographic Measurements Ltd
M05CTHERG8D01P1 |
232°C to 260°C |
£17.00
Pack of 10 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
17777514
|
Thermographic Measurements Ltd
M05CTHERG4D01P1 |
116°C to 138°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Specifications
ISO 9001 | |
14 mm | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
14 mm | |
14 mm | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
Yes | |
±1°C |
0.15 in. | |
Single-use | |
0.55 in. | |
40 to 60% | |
2 to 5 seconds | |
9 g | |
0.55 in. | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
Dual °C (°F) |