missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax Encapsulated Temperature Indicator 199°C /390°F

Product Code. 11730929
Click to view available options
Temperature Range (Metric):
104°C
116°C
149°C
199°C
44°C
46°C
82°C
99°C
Unit Size:
Pack of 2500
Pack of 50
This item is not returnable. View return policy

Product Code. 11730929

Brand: Thermographic Measurements Ltd M01ETHE116D01P1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Single use, irreversible threshold indicator reports the highest temperature reached

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Certifications/Compliance ISO 9001
    Disposable Single-use
    For Use With (Application) For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    Height (English) 0.51 in.
    Height (Metric) 13 mm
    Humidity Range 40 to 60%
    Length (Metric) 12 mm
    Material Polyester Film, Acrylic Adhesive
    Measurement Time 2 to 5 seconds
    Model Thermax Encapsulated Temperature Indicator 116°C (241°F)
    Thermometer Fill Wax-melt Technology
    Weight (Metric) 9 g
    Product Type Irreversible Temperature Indicator
    Length (English) 0.41 in.
    Description Thermax Encapsulated Temperature Indicator 116°C (241°F)
    Max. Temperature (English) 241°F
    Max. Temperature (Metric) 116°C
    Min. Temperature (English) 241°F
    Min. Temperature (Metric) 116°C
    Temperature Range (English) 241°F
    Temperature Range (Metric) 116°C
    Calibrated Yes
    For Use With (Equipment) Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    Accuracy ±1°C
    Subdivision Single Temperature
    Scale Dual °C (°F)
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.