missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax Encapsulated Temperature Indicator 199°C /390°F
Click to view available options
Temperature Range (Metric):
104°C
116°C
149°C
199°C
44°C
46°C
82°C
99°C
Unit Size:
Pack of 2500
Pack of 50
Description
Specifications
Specifications
| Certifications/Compliance | ISO 9001 |
| Disposable | Single-use |
| For Use With (Application) | For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications |
| Height (English) | 0.51 in. |
| Height (Metric) | 13 mm |
| Humidity Range | 40 to 60% |
| Length (Metric) | 12 mm |
| Material | Polyester Film, Acrylic Adhesive |
| Measurement Time | 2 to 5 seconds |
| Model | Thermax Encapsulated Temperature Indicator 199°C (390°F) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction