missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax Encapsulated Temperature Indicator 199°C /390°F
Single use, irreversible threshold indicator reports the highest temperature reached
£18.70 - £515.00
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Disposable | Single-use |
For Use With (Application) | For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications |
Height (English) | 0.51 in. |
Height (Metric) | 13 mm |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
11710929
|
Thermographic Measurements Ltd
M01ETHE104D01P1 |
104°C |
£18.70
Pack of 50 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
11730929
|
Thermographic Measurements Ltd
M01ETHE116D01P1 |
116°C |
£18.70
Pack of 50 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
11790929
|
Thermographic Measurements Ltd
M01ETHE149D01P1 |
149°C |
£18.70
Pack of 50 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
11780939
|
Thermographic Measurements Ltd
M01ETHE199D01P1 |
199°C |
£21.60
Pack of 50 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
11790909
|
Thermographic Measurements Ltd
M01ETHE044D01P1 |
44°C |
£18.70
Pack of 50 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
11700919
|
Thermographic Measurements Ltd
M01ETHE046D01P1 |
46°C |
£18.70
Pack of 50 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
11770919
|
Thermographic Measurements Ltd
M01ETHE082D01P1 |
82°C |
£18.70
Pack of 50 |
In Stock
Log in to see stock. |
|||||
17767514
|
Thermographic Measurements Ltd
M01ETHE099D01P1 |
99°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
13 mm | |
12 mm | |
2 to 5 seconds | |
9 g | |
0.41 in. | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
Single Temperature |
Single-use | |
0.51 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
Yes | |
±1°C | |
Dual °C (°F) |