missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Tempered Cast Iron Bossheads

Product Code. p-8000049
Click to view available options
Diameter (Metric) Outer:
16.5 mm
36 mm
Product Type:
Bosshead
Cross Bosshead
Swivel Bosshead
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10120811

Brand: Bochem™ 5361

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from malleable cast iron (DIN 12895). Bochem™ Tempered Cast Iron Bossheads feature thumb and safety screws.

  • Malleable cast iron (DIN 12895)
  • Type 1: Thumb screw M8
  • Type 4: Safety screw type heart M8

Specifications

Material Tempered Cast Iron
Diameter (Metric) Outer 16.5 mm
Product Type Cross Bosshead
Thread Size M8
Description Screw Type: Cross
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.