missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Tergitol(TM) 15-S-9
19.65 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Quantity:
250 mL
1 L
2.5 L
10 L
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Density | 1.0100 g/mL |
Quantity | 250 mL |
Solubility Information | Solubility aq. soln.: soluble. |
Flash Point | 193°C |
Specific Gravity | 1.01 |
Chemical Name or Material | Tergitol* 15-S-9 |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS05_Corrosive.png)
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
Product Identifier
- Tergitol 15-S-9
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 2
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- H332-Harmful if inhaled.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'