Learn More
tert-Butyl methyl ether, 99%, pure, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -110.0°C |
Color | White to Yellow |
Density | 0.7404g/mL |
Boiling Point | 54.0°C to 56.0°C |
Quantity | 2.5 L |
Flash Point | −28°C |
Infrared Spectrum | Authentic |
Packaging | Glass Bottle |
Physical Form | Powder or Needles |
Refractive Index | 1.3675 to 1.3695 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Documents
Scientific Resources
Brochures
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0464996 | Certificate of Analysis | 07/08/2024 | 177040025,177042500,177040010,177040100,17704024,177040250 |
A0459084 | Certificate of Analysis | 05/01/2024 | 177040025,177042500,177040010,177040100,17704024,177040250 |
A0454615 | Certificate of Analysis | 25/08/2023 | 177040025,177042500,177040010,177040100,17704024,177040250 |
A0450714 | Certificate of Analysis | 02/05/2023 | 177040025,177042500,177040010,177040100,17704024,177040250 |
A0395681 | Certificate of Analysis | 15/12/2022 | 177040025,177042500,177040010,177040100,177040250 |
Safety and Handling


- tert-Butyl methyl ether
- Danger
- Skin corrosion/irritation Category 2
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- H315-Causes skin irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
Special Offers
-
Multiple Manufacturers
Chemical Extravaganza
Shop now and save up to 97% on top-quality products for your lab needs.Promo Code: 25908Expires: 2025-03-31
Days
0Hours
7Minutes
25Seconds
25
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.