missing translation for 'onlineSavingsMsg'
Learn More
Learn More
tert-Butyl methyl ether, 99%, pure, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 mL
1 L
2.5 L
10 L
25 L
Packaging:
Glass Bottle
Metal Drum
Plastic Drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -110.0°C |
Color | White to Yellow |
Density | 0.7404g/mL |
Boiling Point | 54.0°C to 56.0°C |
Quantity | 1 L |
Flash Point | −28°C |
Infrared Spectrum | Authentic |
Packaging | Glass Bottle |
Physical Form | Powder or Needles |
Refractive Index | 1.3675 to 1.3695 |
Show More |
Safety and Handling


Product Identifier
- tert-Butyl methyl ether
- Danger
- Flammable liquid Category 2
- Skin corrosion/irritation Category 2
- H225-Highly flammable liquid and vapour.
- H315-Causes skin irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P302+P352-IF ON SKIN: Wash with plenty of water/and soap.
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
tert-Butyl methyl ether, 99%, pure, Thermo Scientific Chemicals >
Spot an opportunity for improvement?Share a Content Correction