missing translation for 'onlineSavingsMsg'
Learn More

Bunzl Healthcare™ Terumo™ Eccentric Luer-Slip Syringe

Product Code. 13114794
Click to view available options
Volume (Metric):
2.5 mL
20 mL
50 mL
Graduations:
0.1 mL
1 mL
Unit Size:
Pack of 100
Pack of 25
Pack of 50
This item is not returnable. View return policy

Product Code. 13114794

Brand: Bunzl Healthcare™ TUSS50ES1

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured with polypropylene for superior thermal and chemical resistance. Bunzl™ Terumo™ Eccentric Luer-Slip Syringes have a unique bevel design to facilitate the penetration of the skin and minimize trauma.

  • Clear polypropylene barrel and plunger; double contact ring
  • Integrated plunger stop prevents accidental pull-out
  • Sterile, Latex-free
  • Bold, precise scale markings
  • Complies to ISO 7886 (DIS 7886)
  • Individually wrapped in tamper evident peel packs
  • Supplied without needles
  • Suitable for gases or liquids
  • Eccentric luer lock
For needles, please reference our disposable needles range, ISO 7886 (DIS 7886): 13127634, 13117614, 13144724, 13187434, 12349219, 13104354.

For research use only, unless otherwise indicated.

Specifications

Certifications/Compliance ISO 7886 (DIS 7886)
Material Polypropylene
For Use With (Application) For research use, for gases or liquids
Product Type Eccentric Luer-slip Syringe
Disposable Single-use
Graduations 1 mL
Quantity 25/Pk.
Volume (Metric) 50 mL
Connection Type Eccentric Luer Slip
Graduated Yes
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.