missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Test Chamber with LED Display, 256 L, Stainless Steel

Light: No Lighting

Brand:  Memmert™ CTC256


Code : A0

Additional Details : Weight : 0.80000kg

Product Code. 11727869

  • £22005.00 / Each
Estimated Shipment: 26-09-2024
to see stock.
Add to basket

Description

Description

  • Humidification by hot steam generator
  • 2 Pt100 sensors Class A in 4-wire-circuit, mutually monitoring and taking over the performance at the same temperature value
  • Electronic microprocessor temperature controller with auto-diagnostic system
  • high-performance air fan in working chamber
  • resolution of display for setpoint values 0.1°C up to 99.9°C, 0.5°C from 100°C and for actual values 0.1°C (LED)
  • USB-interface incl. Memmert software "Celsius" for programming and documentation
  • Over- and undertemperature monitor TWW, protection class 3.3 or adjustable temperature limiter TWB, protection class 2, adjustable at controller
  • Integral fault diagnostics for temperature and humidity control
Specifications

Specifications

Audible and visual
Multi-functional digital PID-microprocessor controller
256 L
No Lighting
LED
Stainless Steel
0.1°C
898 mm
1730 mm
597 mm
297 kg
400 V
50 Hz
CE
Climatic
Stainless Steel
German Type
Equipment, Temperature Control, Research Chemistry, Pharmaceuticals
R404A
Pt100 Class A in 4-wire circuit
640 mm
670 mm
420 kg
400 V, 50 Hz
7 kW
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services