missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Test Sieve
Fritsch™ Test Sieve with frame and mesh constructed of stainless steel.
£333.00
Specifications
Diameter (Metric) Outer | 200 mm |
---|---|
Frame Material | Stainless Steel |
Mesh Material | Stainless Steel |
Type | Test Sieve |
Certifications/Compliance | ISO 3310-1 |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10709152
|
Fritsch™
30.5200.03 |
100 μm |
£333.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
10288930
|
Fritsch™
30.4100.03 |
335 μm |
£333.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
Description
- For use with sieve shakers
- Constructed of stainless steel
Specifications
200 mm | |
Stainless Steel | |
ISO 3310-1 |
Stainless Steel | |
Test Sieve | |
50 mm |