missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Retsch™ Test Sieve with Calibration Certificate
Retsch™ Test Sieve is supplied with a Calibration Certificate that shows the exact measuring data of the mesh and a statistical evaluation of the data.
£174.00 - £219.00
Specifications
Diameter (Metric) Outer | 200 mm |
---|---|
Mesh Material | Stainless Steel |
Type | Test Sieve |
Certifications/Compliance | DIN ISO 3310/1 |
Material | Stainless Steel |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10350722
|
Retsch™
60.331.000075 |
75 μm |
£174.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
10268501
|
Retsch™
60.331.000300 |
300 μm |
£179.57
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
10300732
|
Retsch™
60.331.001000 |
1.00 mm |
£180.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
10630842
|
Retsch™
60.331.001400 |
1.40 mm |
£180.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
10117081
|
Retsch™
60.331.016000 |
16.00 mm |
£219.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
Description
- High quality joining technology guarantees permanently taut wire mesh
- One-piece cast sieve frame and seamless mesh joint prevent cross contamination
- Stainless steel sieve frame with high form stability
- High degree of corrosion resistance and easy cleaning thanks to high-alloy stainless steel
- Excellent product quality due to extensive optical inspection
- Maximum stability and optimum sealing when used in sieve stacks thanks to the o-ring which is placed in the recess designed for this purpose
- Clear and precise labeling of the sieves with full traceability based on individualized laser engraving
Specifications
200 mm | |
Test Sieve | |
Stainless Steel | |
50 mm |
Stainless Steel | |
DIN ISO 3310/1 | |
Calibration Certificate |