missing translation for 'onlineSavingsMsg'
Learn More

Retsch™ Test Sieves with 1.00 to 10.00 mm Mesh Size

Retsch™ Test Sieves consist of a solid stainless steel sieve frame with high stability, resulting in reliable sieving results.

Brand:  Retsch™ 60.131.003550

 View more versions of this product

Product Code. 15640399

  • £141.00 / Each
Estimated Shipment: 25-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High quality joining technology guarantees permanently taut wire mesh
  • One-piece cast sieve frame and seamless mesh joint prevent cross contamination
  • Stainless steel sieve frame with high form stability
  • High degree of corrosion resistance and easy cleaning thanks to high-alloy stainless steel
  • Excellent product quality due to extensive optical inspection
  • Maximum stability and optimum sealing when used in sieve stacks thanks to the o-ring which is placed in the recess designed for this purpose
  • Clear and precise labeling of the sieves with full traceability based on individualized laser engraving
Specifications

Specifications

3.55 mm
DIN ISO 3310-1
Calibration Certificate
200 mm
Test Sieve
Stainless Steel
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers