missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Retsch™ Test Sieves with Micro Mesh Sizes
Shop All Retsch Products
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
36 μm
38 μm
40 μm
45 μm
50 μm
53 μm
56 μm
63 μm
71 μm
75 μm
80 μm
90 μm
100 μm
106 μm
112 μm
125 μm
150 μm
160 μm
180 μm
200 μm
212 μm
224 μm
250 μm
280 μm
300 μm
315 μm
355 μm
425 μm
450 μm
500 μm
560 μm
600 μm
630 μm
800 μm
850 μm
900 μm
Unit Size:
Each
Description
- High quality joining technology guarantees permanently taut wire mesh
- One-piece cast sieve frame and seamless mesh joint prevent cross contamination
- Stainless steel sieve frame with high form stability
- High degree of corrosion resistance and easy cleaning thanks to high-alloy stainless steel
- Excellent product quality due to extensive optical inspection
- Maximum stability and optimum sealing when used in sieve stacks thanks to the o-ring which is placed in the recess designed for this purpose
- Clear and precise labeling of the sieves with full traceability based on individualized laser engraving
Specifications
Specifications
| Pore Size | 71 μm |
| Type | Test Sieve |
| Certifications/Compliance | DIN ISO 3310-1 |
| Material | Stainless Steel |
| Includes | Calibration Certificate |
| Height (Metric) | 50 mm |
| Diameter (Metric) Outer | 200 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction