missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Retsch™ Test Sieves with Micro Mesh Sizes
Retsch™ Test Sieves consist of a solid stainless steel sieve frame with high stability, resulting in reliable sieving results.
Brand: Retsch™ 60.131.000850
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- High quality joining technology guarantees permanently taut wire mesh
- One-piece cast sieve frame and seamless mesh joint prevent cross contamination
- Stainless steel sieve frame with high form stability
- High degree of corrosion resistance and easy cleaning thanks to high-alloy stainless steel
- Excellent product quality due to extensive optical inspection
- Maximum stability and optimum sealing when used in sieve stacks thanks to the o-ring which is placed in the recess designed for this purpose
- Clear and precise labeling of the sieves with full traceability based on individualized laser engraving
Spezifikation
850 μm | |
DIN ISO 3310-1 | |
Calibration Certificate | |
200 mm |
Test Sieve | |
Stainless Steel | |
50 mm |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Retsch™ Test Sieves with Micro Mesh Sizes > Pore Size: 850 μm
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur