missing translation for 'onlineSavingsMsg'
Learn More

Retsch™ Test Sieves with Micro Mesh Sizes

Product Code. 15640864 Shop All Retsch Products
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
36 μm
38 μm
40 μm
45 μm
50 μm
53 μm
56 μm
63 μm
71 μm
75 μm
80 μm
90 μm
100 μm
106 μm
112 μm
125 μm
150 μm
160 μm
180 μm
200 μm
212 μm
224 μm
250 μm
280 μm
300 μm
315 μm
355 μm
425 μm
450 μm
500 μm
560 μm
600 μm
630 μm
800 μm
850 μm
900 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15640864

Brand: Retsch™ 60.131.000080

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Retsch™ Test Sieves consist of a solid stainless steel sieve frame with high stability, resulting in reliable sieving results.

  • High quality joining technology guarantees permanently taut wire mesh
  • One-piece cast sieve frame and seamless mesh joint prevent cross contamination
  • Stainless steel sieve frame with high form stability
  • High degree of corrosion resistance and easy cleaning thanks to high-alloy stainless steel
  • Excellent product quality due to extensive optical inspection
  • Maximum stability and optimum sealing when used in sieve stacks thanks to the o-ring which is placed in the recess designed for this purpose
  • Clear and precise labeling of the sieves with full traceability based on individualized laser engraving

Specifications

Pore Size 80 μm
Type Test Sieve
Certifications/Compliance DIN ISO 3310-1
Material Stainless Steel
Includes Calibration Certificate
Height (Metric) 50 mm
Diameter (Metric) Outer 200 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.