missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Test Tube
This Test Tube has a round bottom with a freestanding skirt to allow it to stay upright without a rack.
£633.00
Specifications
Capacity (Metric) | 12 mL |
---|---|
Length (Metric) | 103.9 mm |
Material | Polystyrene |
Shape | Cylindrical |
Graduated | No |
Description
- 12 mL PS tubes with PE screw caps.
- Tubes have a round bottom and a freestanding skirt.
Specifications
12 mL | |
Polystyrene | |
No |
103.9 mm | |
Cylindrical | |
Test Tube |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
KARTELL Test Tube