missing translation for 'onlineSavingsMsg'
Learn More

Pinnacle Brush™ Test Tube Brushes

Product Code. p-8000737
Click to view available options
Bristle Material:
Fiber
Nylon
Diameter (Metric) Bristle:
11 mm
28 mm
29 mm
For Use With (Equipment):
10 to 12 mm dia. Test Tubes
16 to 25 mm dia. Test Tubes
Unit Size:
Pack of 10

Product Code. 12871954

Brand: Pinnacle Brush™ T665

Only null left
Add to basket
Edge
Add to basket

Excellent for cleaning out narrow test tubes and other hard-to-reach instruments. Pinnacle Brush™ Test Tube Brushes are supplied in packs of 10.

Excellent for cleaning out narrow test tubes and other hard-to-reach instruments. Pinnacle Brush™ Test Tube Brushes are supplied in packs of 10.

  • On galvanized steel wire handles
  • With fan-shaped end
  • With bristle or nylon tips
  • Available for different diameters of tubes

Specifications

Product Type Test Tube Brush
Bristle Material Fiber
Handle Material Metal
Tip Type Fan Tip
Color White
Diameter (Metric) 3.2 cm
Diameter (Metric) Bristle 29 mm
For Use With (Equipment) 16 to 25 mm dia. Test Tubes
Length (Metric) 22 cm
Length (Metric) Brush 6 cm
Length (Metric) Handle 16 cm
Quantity 10 Pk.
Size Brush Circumference: 10 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.