missing translation for 'onlineSavingsMsg'
Learn More

Pinnacle Brush™ Test Tube Brushes with Cotton Yarn Tip

Product Code. 12308338
Click to view available options
Diameter (Metric) Bristle:
15 mm
25 mm
Unit Size:
Pack of 10

Product Code. 12308338

Brand: Pinnacle Brush™ T667

Only null left
Add to basket
Edge
Add to basket

Features With cotton yarn tip. Pinnacle Brush™ Test Tube Brushes with Cotton Yarn Tip have a galvanised steel wire handle.

  • Cotton yarn tip
  • Metal handle

Specifications

Product Type Test Tube Brush
Bristle Material Fiber
Handle Material Metal
Diameter (Metric) 2.5 cm
Diameter (Metric) Bristle 15 mm
For Use With (Equipment) Test tubes
Length (Metric) 19.5 cm
Length (Metric) Brush 7 cm
Length (Metric) Handle 12.5 cm
Quantity 10 Pk.
Size Brush Circumference: 8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.