missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Test Tube Caps
Fits plastic or glass test tubes.
£4.90 - £15.00
Specifications
Product Type | Test Tube Plug Cap |
---|---|
Certifications/Compliance | CE Certified |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10346301
|
Kartell™
0065200 |
14.5 mm |
£4.90
Pack of 100 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10356301
|
Kartell™
0065400 |
16 mm |
£5.50
Pack of 100 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10316351
|
Kartell™
0065600 |
28 mm |
£11.20
Pack of 100 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
12697805
|
Kartell™
0065800 |
38 mm |
£15.00
Pack of 100 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
Description
- Made from polyethylene
Specifications
Test Tube Plug Cap | |
CE Certified |