missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Test Tube Caps
Click to view available options
Diameter (Metric) Outer:
10.5 mm
14 mm
22 mm
33 mm
For Use With (Equipment):
12 mm Test Tubes
16 mm Test Tubes
24 mm Diameter Test Tubes
35 mm Diameter Test Tubes
Unit Size:
Pack of 100
Description
- Constructed of PE
- Designed to fit plastic or glass test tubes
Specifications
Specifications
| Certifications/Compliance | CE/IVD |
| Diameter (Metric) Outer | 10.5 mm |
| Autoclavable | Autoclavable |
| Product Type | Test Tube Plug Cap |
| Material | Polyethylene |
| Color | Natural |
| Quantity | 100/ck. |
| For Use With (Equipment) | 12 mm Test Tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction