missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Cylindrical PTFE Test Tube
Constructed of PTFE for good chemical, mechanical, and heat resistance. Kartell™ Cylindrical PTFE Test Tube is ideal for use with food related contents.
Brand: Kartell™ 0140500
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Excellent chemical, mechanical, and heat resistance
- Will withstand temperatures continuously up to 250°C
- Will withstand temperatures for short intervals up to 300°C
- Suitable for foodstuff
Specifications
18 mm | |
100 mm | |
17 mL |
White | |
PTFE | |
Cylindrical |