Learn More
OHAUS™ Test Tube Holder
Hands free mixing designed to fit on the Heavy Duty Vortex Mixer. Easily attached to the top of mixer and is magnetically secured.
Brand: OHAUS™ 30400216
33.54 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.50000kg
Description
- Use with Heavy Duty Vortex Mixer
Specifications
52 x 0.5 mL Microtubes | |
Foam Insert | |
Foam Insert For (52) 0.5 mL Microtubes | |
1 Ea. |
0.5 ml | |
Foam | |
Vortex Mixer |