missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Test Tube Rack
This Test Tube Rack holds up to 12 tubes for the Multi Vortex-Genie. Accommodates tubes of any material type, up to 29 mm in diameter.
£137.00 - £221.00
Specifications
Holds | 12 Tubes per rack |
---|---|
Tube Size | ≤29 mm OD |
Product Type | Tube Rack |
Color | Clear |
For Use With (Equipment) | Multi Vortex-Genie |
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
11311494
|
Scientific Industries
SI-M010 |
1 Ea. |
£137.00
Pack of 12 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
11321494
|
Scientific Industries
SI-M020 |
2 Tube Racks |
£221.00
Pack of 12 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
Description
- Holds up to 12 tubes per rack for the Multi Vortex-Genie
- Accommodates tubes up to 29 mm diameter of any material type
- Sold in 1- or 2-pack
Specifications
12 Tubes per rack | |
Tube Rack | |
Multi Vortex-Genie |
≤29 mm OD | |
Clear |