missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ Test Tube Rack
Velp Scientifica™ Test Tube Rack is a fundamental accessory of the Velp Scientifica™ (OCB) Open Circulating Bath.
£56.40 - £60.25
Specifications
Description | Test Tube Rack |
---|---|
For Use With (Equipment) | OCB |
Material | Polycarbonate |
Product Code | Brand | No. of Positions | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Positions | Holds | Price | Quantity & Availability | ||||
15359564
|
Velp Scientifica™
A00000092 |
20 | 20 17 mm Diamter Tubes |
£58.55
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
15369564
|
Velp Scientifica™
A00000093 |
36 | 36 11 mm Diamter Tubes |
£60.25
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
15368131
|
Velp Scientifica™
A00000094 |
7 | 7 29 mm dia. Tubes |
£56.40
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
- Completely transparent for a constant visual control
- Supports variety of test tubes sizes
Specifications
Test Tube Rack | |
OCB | |
Polycarbonate |