missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Foam Stands for Vortex Mixer

Product Code. p-8012701 Shop All Fisherbrand Products
Click to view available options
Holds:
16 mm Tubes
19 Microtubes
29 mm Tubes
No. of Positions:
4
5
19
Unit Size:
Each

Product Code. 11840992

Only null left
Add to basket
Add to basket

Securely holds test tubes and vials. Velp Scientifica™ Foam Stands are compatible with Velp Scientifica Vortex Mixers.

  • Black in color
  • Soft foam to prevent breakage
  • Available in different diameters and capacities

Specifications

Holds 29 mm Tubes
Tube Size 29 mm
Product Type Foam Tube Rack
For Use With (Equipment) CLASSIC, ZX3, WIZARD, ZX4, TX4
No. of Positions 4
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.