missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Test Tube Rack
For use with bench top and floor standing shaking incubators
£412.00 - £444.00
Product Code | Brand | For Use With (Equipment) | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Holds | Price | Quantity & Availability | ||||
10757384
|
Medline Scientific™
AAA23586 |
25mm Tube Size | Tubes |
£444.00
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
10599722
|
Medline Scientific™
AAA23585 |
16mm Tube Size | Tubes |
£444.00
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
10041662
|
Medline Scientific™
AAA23582 |
10mm Tube Size | Tubes |
£444.00
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
10286092
|
Medline Scientific™
AAA23581 |
8mm Tube Size | Tubes |
£444.00
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
10215382
|
Medline Scientific™
AAA23583 |
12mm Tube Size | Tubes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10432582
|
Medline Scientific™
AAA23584 |
14mm Tube Size | Tubes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
The Lab Companion range of refrigerated shaking incubators include the SI-600R, a smaller version, the SI-300R and the floor model IS-971R which is a capable of incubating large volumes and very low temperatures (+4°C).The SI-300R and SI-600R units are bench top models with a slim width to ensure they fit into the tightest of spaces. The lid, which is supported by integral gas pressure struts, opens to give front and top access for any size flask up to 2,000mL. The patented CLS control system exceeds Class II safety standards for use in areas where there may be flammable environments.
PID controller ensures accurate temperature control
- LED display
- Select orbital or reciprocal motion
- Cooling coils supplied with non-refrigerated models
- Adjustable stroke length
- Supplied with universal platform
Specifications
Tubes | |
Test Tube Rack |