missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Test Tube Racks with 12 Holes
Test tube rack with 12 holes and 2-row rack
£52.50 - £65.40
Specifications
Description | 12 holes, 2-row rack |
---|---|
Type | Test Tube Rack |
Diameter (Metric) | 32 mm |
Product Code | Brand | Features | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Features | For Use With (Equipment) | Price | Quantity & Availability | ||||
17100425
|
Memmert™
WTB6B48832 |
Transverses for sizes 15 and 24 | WTB6 |
£52.50
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
17170325
|
Memmert™
WTB15B48833 |
Longitudinals for sizes 15 and 24 | WTB15 |
£65.40
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||
17170355
|
Memmert™
WTB24B48833 |
Longitudinals for sizes 15 and 24 | WTB24 |
£65.40
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
17190295
|
Memmert™
WTB11B48832 |
Transverses for sizes 15 and 24 | WTB11 |
£52.50
Each |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Test tube rack
- 12 holes 2-row rack
- Diameter is 32 mm
Specifications
12 holes, 2-row rack | |
Test Tube Rack | |
32 mm |